Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Wicking Good Long Sleeve T-Shirt, XL
Mfr # TB0A1128C77
Zoro # G0504391
product price: $29.99
/ea
Not eligible for select promotions
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Fabric Weight 8.5 oz
- Color Yellow
- Fits Chest Size 46 in to 48 in
- Length 28 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1128C77
- Zoro # G0504391
- UPC # 889585096109
- Country of Origin Bangladesh
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 28 1/4 in |
Sleeve Length | 36 1/2 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wicking Good Long Sleeve T-Shirt,XL |
Closure Type | Pullover |
Fabric Weight | 8.5 oz |
Color | Yellow |
Standards | ANSI/ISEA 107 |
Number of Outside Pockets | 0 |
Material | Polyester |
Gender | Men's |
Style | T-Shirt |
Front Closure Type | Pull-Over |
Sleeve Type | Long |
Description
Wicking Good Long Sleeve T-Shirt,XL, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 8.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Yellow, Sleeve Type Long, Sleeve Length 36 1/2 in, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 28 1/4 in, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XS, 1 PR (11-542)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 108 Feet Long, Yellow (BERST-4Y)
- GUARDIAN PURE SAFETY GROUP WL72 6 FT. SINGLE LEG NON-SHOCK (01265)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, L REG (TB0A1HNS015)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, M REG (TB0A1HNS015)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- ERB SAFETY Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL (61527)
- GSS SAFETY Non-ANSI Lightweight Rip Stop Bottom Dow (7507-XL)
- Timberland Pro Workwear and Protective Clothing