Shop All Boots and Outdoor
Timberland Pro
Western Boot, W, 8 1/2, Brown, PR
Mfr # TB1A25F5214
Zoro # G511375830
product price: $161.99
/pr
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 8 1/2
- Upper Material Leather
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A25F5214
- Zoro # G511375830
- UPC # 197064766680
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 8 1/2 |
Width | W |
Description
Western Boot, Style Family Western Boot, Closure Pull On, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number A25F5, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gray (463948)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (FP-N-100-L-BLK-4.5)
- ARMOR GUYS Cut-Resistant Glove, ANSI A5, L, PK12 (00-850-L)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 110)
- Timberland Pro Boots and Outdoor