Shop All Boots and Outdoor
Timberland Pro
Western Boot, W, 10, Brown, PR
Mfr # TB1A25F5214
Zoro # G411375886
product price: $161.99
/pr
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 10
- Upper Material Leather
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A25F5214
- Zoro # G411375886
- UPC # 197064767939
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 10 |
Width | W |
Description
Western Boot, Style Family Western Boot, Closure Pull On, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number A25F5, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SS-2/SS-3 Soap Valve (S65-258GR)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (2080-L (9))
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-8-Q)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN31)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A172T214)
- SLOGGERS 5102BL-06 Garden Shoes, 6 in, Blue (5102BL06)
- Timberland Pro Foot Protection