Shop All Steel Toe Boots
Timberland Pro
Wellington Boot, M, 9, Brown, PR
Mfr # TB1A2959214
Zoro # G110936456
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Width M
- Outsole Material TPU
- Oil-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A2959214
- Zoro # G110936456
- UPC # 197064711741
- Country of Origin Cambodia
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Size (PRINT) | 9 |
Overall Height | 8 1/2 in |
Description
Wellington Boot, Style Family Wellington Boot, Closure Pull On, Color Turkish Coffee, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB1A2959, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 8 1/2 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, XL (54041303XL)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2229)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A1ZVF214)
- TIMBERLAND PRO Loafer Shoe, M, 12, Brown, PR (TB153534230)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- TIMBERLAND PRO Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- DANNER Chelsea Boot, D, 12, Brown, PR (15484-12D)
- Timberland Pro Steel Toe Boots