Shop All Steel Toe Boots
Timberland Pro
Wellington Boot, M, 7, Brown, PR
Mfr # TB1A1XFX214
Zoro # G610741628
product price: $145.99
/pr
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Chemical-Resisting Sole (PRINT) Yes
- Maximum Heat Rating (PRINT) 572 Degrees F
- Construction Direct Attached
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1XFX214
- Zoro # G610741628
- UPC # 197064541478
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | M |
Size (PRINT) | 7 |
Description
Wellington Boot, Style Family Wellington Boot, Closure Pull On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number A1XFX, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gray/Yellow (30-1-1008Y)
- DIXON Industrial Fog Nozzle, 1-1/2 In., Black (HPFN150)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (828)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-NS-D-710-L-17169)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB147028210)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB153359242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8 1/2, Brown, PR (TB165016713)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB0A5YC3214)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12W)
- Timberland Pro Steel Toe Boots