Shop All Hoodies and Sweatshirts
Timberland Pro
Understory 1/4 Zip Fleece Top, S
Mfr # TB0A112J013
Zoro # G0504400
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size S
- Color Dark Charcoal
- Material Polyester
- Features Drop Tail for Full Coverage, Integrated Thumb Holes, Stand Up Collar and Chin Guard Provide Extra Protection From the Elements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A112J013
- Zoro # G0504400
- UPC # 191931755555
- Country of Origin Guatemala
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Maximum Chest Size | 36 in |
Sleeve Length | 33 in to 34 in |
Maximum Neck Size | 14.5 in |
Minimum Neck Size | 14 in |
Minimum Chest Size | 29 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Understory 1/4 Zip Fleece Top,S |
Color | Dark Charcoal |
Material | Polyester |
Features | Drop Tail for Full Coverage, Integrated Thumb Holes, Stand Up Collar and Chin Guard Provide Extra Protection From the Elements |
Gender | Men's |
Cleaning and Care Instructions | Machine Wash |
Style | Fleece Shirt |
Collar Style | Stand Up |
Description
Understory 1/4 Zip Fleece Top,S, Gender Men's, Style Fleece Shirt, Material Polyester, Front Closure Type Zipper, Sleeve Length 33 in to 34 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 29 in, Cleaning and Care Instructions Machine Wash, Collar Style Stand Up, Features Drop Tail for Full Coverage, Integrated Thumb Holes, Stand Up Collar and Chin Guard Provide Extra Protection From the Elements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132G)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-4X (SV6GLG4X)
- KLEIN TOOLS Hard Hat, Vented, Full Brim Style, White (60401)
- CATO Fire Extinguisher Cabinet, Surface Mount, 28 1/2 in Height, 20 lb (105-20 WWC-H)
- TIMBERLAND PRO Medium, Hood Honcho Sport Pullover (TB0A1HVY001)
- TIMBERLAND PRO Mens PRO(R) Hood Honcho HD Hoodi (TB0A55PT013)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XL (TB0A112J013)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, L (TB0A112J013)
- TIMBERLAND PRO XXL, Hood Honcho Sport Pullover (TB0A1HVY001)
- TIMBERLAND PRO Small, Hood Honcho Sport Pullover (TB0A1HVY001)
- Timberland Pro Hoodies and Sweatshirts