Shop All Composite Toe Boots and Shoes
Timberland Pro
Switchback Comp. Toe Boots Size 10.5 Wide
Mfr # A2B52
Zoro # G209768258
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # A2B52
- Zoro # G209768258
- UPC # 196009182516
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Details
Promotion Restriction | Not eligible for promotion |
Toe Type | Composite |
Gender | Men's |
Waterproof | Yes |
Insulated | No |
Upper Material | Leather upper |
Description
Switchback Comp. Toe Boots Size 10.5 Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL High Heat Glove, Terry, 14 in., PR (234-KT)
- LEWISBINS Card Holder, 2-1/4 x 6-1/2, Pink (CH20LS)
- BRADY Fire Alarm Sign, 12X9", White/Red (70997)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW11)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Athletic Shoe, M, 13, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 11, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A2297214)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 STRATUS AT, MENS PR (N1911-7.5W)
- Timberland Pro Foot Protection