Shop All Boots and Outdoor
Timberland Pro
Switchback Boots Size 9 Wide
Mfr # A2CAA
Zoro # G809768252
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Upper Material Leather upper
- Toe Type Plain
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # A2CAA
- Zoro # G809768252
- UPC # 196009180406
- Country of Origin Cambodia
- Category Boots and Outdoor
Dimensions
Height | 6 in. |
Details
Promotion Restriction | Not eligible for promotion |
Upper Material | Leather upper |
Toe Type | Plain |
Waterproof | Yes |
Insulated | No |
Gender | Men's |
Description
Switchback Boots Size 9 Wide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Size 10, 14 In. L, PR (GK214RB/10)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 2"x100 ft. Roll (2RWCHVB)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-642)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Orange, PK25 (118)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- Timberland Pro Boots and Outdoor