Shop All Boots and Outdoor
Timberland Pro
Switchback Boots Size 8.5 Wide
Mfr # A2CAA
Zoro # G809768054
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Upper Material Leather upper
- Toe Type Plain
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # A2CAA
- Zoro # G809768054
- UPC # 196009180307
- Country of Origin Cambodia
- Category Boots and Outdoor
Dimensions
Height | 6 in. |
Details
Promotion Restriction | Not eligible for promotion |
Upper Material | Leather upper |
Toe Type | Plain |
Waterproof | Yes |
Insulated | No |
Gender | Men's |
Description
Switchback Boots Size 8.5 Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B417TC)
- KLEIN TOOLS Performance Thermal Socks, XL (60509)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO Hiker Boot, M, 11, Black, PR (TB1A2CB8001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 070)
- Timberland Pro Foot Protection