Shop All Boots and Outdoor
Timberland Pro
Switchback Boots Size 8 Wide
Mfr # A2CAA
Zoro # G109768143
product price: $149.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather upper
- Waterproof Yes
- Toe Type Plain
- Insulated No
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # A2CAA
- Zoro # G109768143
- UPC # 196009180208
- Country of Origin Cambodia
- Category Boots and Outdoor
Dimensions
Height | 6 in. |
Details
Promotion Restriction | Not eligible for promotion |
Upper Material | Leather upper |
Waterproof | Yes |
Toe Type | Plain |
Insulated | No |
Gender | Men's |
Description
Switchback Boots Size 8 Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- HONEYWELL NORTH Combination Cartridge/Filter, AG, P100, Magenta, White, 1 PR, NIOSH (7582P100L)
- TOUGH DUCK Duck Chore Jacket Black, XL (WJ311)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Mens PRO(R) Reaxion Hiking Work Boots, 0 (TB0A27BG214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 8 (PAN1P/9180AP121-08)
- Timberland Pro Boots and Outdoor