Shop All Hoodies and Sweatshirts
Timberland Pro
Small, Hood Honcho Sport Pullover
Mfr # TB0A1HVY013
Zoro # G2504718
product price: $38.19
/ea
Not eligible for select promotions
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Gray
- Material 80% Cotton/20% Polyester
- Fabric Weight 9.3 oz
- Features Hidden Cell Phone Insert, Kangaroo Pocket, Rugged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HVY013
- Zoro # G2504718
- UPC # 192363359960
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Maximum Chest Size | 36 in |
Length | 29 in |
Sleeve Length | 34 in |
Maximum Neck Size | 14.5 in |
Minimum Neck Size | 14 in |
Minimum Chest Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Small,Hood Honcho Sport Pullover |
Color | Gray |
Material | 80% Cotton/20% Polyester |
Fabric Weight | 9.3 oz |
Features | Hidden Cell Phone Insert, Kangaroo Pocket, Rugged |
Number of Outside Pockets | 2 |
Gender | Men's |
Closure Type | Pullover |
Hood Features | Drawstring Closure |
Cleaning and Care Instructions | Machine Wash |
Application | General Purpose |
Includes Hood | Yes |
Cuff Style | Rib-Knit |
Description
Small,Hood Honcho Sport Pullover, Gender Men's, Color Gray, Fabric Weight 9.3 oz, Size S, Front Closure Type Pullover, Style Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Material 20 Percent Polyester, 80 Percent Cotton, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Hidden Cell Phone Insert, Kangaroo Pocket, Rugged, Hood Features Drawstring Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 11, PR (R-840)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Mississippi (WS-D-1824-Mississippi)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- ONGUARD Bib Overall, 2XL, Yellow, Ribbed PVC (7605000)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, L (TB0A112J013)
- TIMBERLAND PRO Large, Wicking Good Hoodie (TB0A1V74060)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J013)
- TIMBERLAND PRO Small, Hood Honcho Sport Pullover (TB0A1HVY001)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XL (TB0A112J013)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- Timberland Pro Workwear and Protective Clothing