Shop All Hoodies and Sweatshirts
Timberland Pro
Small, Hood Honcho Sport Pullover
Mfr # TB0A1HVY001
Zoro # G5249007
product price: $44.99
/ea
Not eligible for select promotions
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material 20% Polyester, 80% Cotton
- Fabric Weight 9.3 oz
- Features Hidden Cell Phone Insert, Kangaroo Pocket, Rugged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HVY001
- Zoro # G5249007
- UPC # 192363360263
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Maximum Chest Size | 36 in |
Length | 29 in |
Sleeve Length | 34 in |
Minimum Chest Size | 34 in |
Minimum Neck Size | 14 in |
Maximum Neck Size | 14.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Small,Hood Honcho Sport Pullover |
Color | Black |
Material | 20% Polyester, 80% Cotton |
Fabric Weight | 9.3 oz |
Features | Hidden Cell Phone Insert, Kangaroo Pocket, Rugged |
Number of Outside Pockets | 2 |
Gender | Men's |
Closure Type | Pullover |
Hood Style | Attached Hood |
Style | Hoodie |
Cuff Style | Rib-Knit |
Hood Features | Drawstring Closure |
Includes Hood | Yes |
Cleaning and Care Instructions | Machine Wash |
Application | General Purpose |
Description
Small,Hood Honcho Sport Pullover, Gender Men's, Color Black, Fabric Weight 9.3 oz, Size S, Front Closure Type Pullover, Style Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Material 20 Percent Polyester, 80 Percent Cotton, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Hidden Cell Phone Insert, Kangaroo Pocket, Rugged, Hood Features Drawstring Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large (48-22-8924)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92753XL)
- NMC Caution Hot Surface Do Not Touch Sign, C525AB (C525AB)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, M (TB0A112J013)
- TIMBERLAND PRO Mens PRO(R) Gritman Lined, Hoode (TB0A1VB4015)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XL (TB0A112J013)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, L (TB0A112J013)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- TIMBERLAND PRO Large, Hood Honcho Sport Pullover (TB0A1HVY001)
- KISHIGO L, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-L)
- Timberland Pro Hoodies and Sweatshirts