Shop All Work Shirts
Timberland Pro
Small, Base Plate LS T-Shirt w/Logo
Mfr # TB0A1HRV369
Zoro # G5256320
Not eligible for select promotions
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Green
- Material Polyester
- Fits Chest Size 34 in to 36 in
- Fabric Weight 5.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRV369
- Zoro # G5256320
- UPC # 192364772928
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 28 1/4 in |
Sleeve Length | 33 in to 34 in |
Minimum Neck Size | 14 in |
Maximum Neck Size | 14.5 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Description
Small,Base Plate LS T-Shirt w/Logo, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Original Fit, Color Green, Sleeve Type Long, Sleeve Length 33 in to 34 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Cuff Style Knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGAR RIVER BY GEMPLERS Womens Tall Chore Boot Black, 8 (Astrid)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Grn, Al, Rnd, PK25 (49903)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Black/Yellow, PR (MFG2-04-S)
- TIMBERLAND PRO Medium, Base Plate Blended SS Pocket T (TB0A1HNS015)
- TIMBERLAND PRO Small, Base Plate Blended SS Pocket T (TB0A1HNS015)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG REG)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- Timberland Pro Work Shirts