Shop All Steel Toe Shoes
Timberland Pro
SlipOn Work Shoes, Alloy, Wmns, 7.5M, Blk, PR
Mfr # 87528
Zoro # G9030497
product price: $103.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material All Leather
- Non-Marking Sole No
- Midsole Material Polyurethane
- Removable Insole Yes
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 87528
- Zoro # G9030497
- UPC # 885641580650
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 7 1/2 |
Footwear Width | M |
Footwear Size | 7 1/2 |
Width | M |
Size (PRINT) | 7 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 87528
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Sign, D104PB (D104PB)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Red (C217095)
- KINCO Leather Gloves, Pigskin, Golden, XL, PR (94HK-XL)
- COL-MET Vinyl Sign Cards (PC 5-4)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- REEBOK Safety Shoe, 8-1/2, W, Black, Steel, PR (RB2214)
- Timberland Pro Steel Toe Shoes