Shop All Steel Toe Shoes
Timberland Pro
SlipOn Work Shoes, Alloy, Wmns, 10W, Blk, PR
Mfr # 87528
Zoro # G9030402
product price: $114.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Conductive No
- Max. Heat Rating 200 Degrees F
- Footwear Shank Type Fiberglass
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 87528
- Zoro # G9030402
- UPC # 885641580810
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Footwear Size | 10 |
Width | W |
Size (PRINT) | 10 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 87528
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Assorted Fleece Winter Assorted Gloves (05-1260)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, M (P67013)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- ARIAT Athletic Shoe, EE, 11, Gray, PR (10040319)
- Timberland Pro Steel Toe Shoes