Shop All Steel Toe Shoes
Timberland Pro
SlipOn Work Shoes, Alloy, Mens, 9.5M, Brn, PR
Mfr # 53534
Zoro # G9027873
product price: $114.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Non-Marking Sole Yes
- Insulated No
- Satra Slip Test Results- Dairy Tile Dry 0.74
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 53534
- Zoro # G9027873
- UPC # 883239452976
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | M |
Heel Height | 1/2 in |
Width | M |
Size (PRINT) | 9 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Camel Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Heat Resistant Glove, M, Yellow/White, PK12 (2610M-GR)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-L (SJ351)
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- SYSTEM SENSOR Speaker Strobe, Marked Fire, White (SPWL)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, W, 6, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- Timberland Pro Foot Protection