Shop All Steel Toe Shoes
Timberland Pro
SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR
Mfr # 53534
Zoro # G9027724
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Manufacturers Suggested Sole Slip Rating Better
- Footwear Construction Type Cemented
- Liner Material Mesh
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 53534
- Zoro # G9027724
- UPC # 883239453164
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Footwear Width | W |
Size | 12 |
Width | W |
Size (PRINT) | 12 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Camel Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Neck and Face Cooling Band, Blue (60439)
- MCR SAFETY Pigskin Driver Red Fleece Lined, XL, PK12 (3451XL)
- CARHARTT Bib Overall, Dark Navy, 40x34in, 16 cal/cm2 (101627-410 40 34)
- 3M DBI-SALA Fall Restrict Device, 350 lb Weight Capacity, Tan (1204057)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 9M, Blk, PR (87528)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- REEBOK Work Shoes, 8-1/2, W, Navy, Alloy, Mens, PR (RB4043)
- Timberland Pro Steel Toe Shoes