Shop All Steel Toe Boots
Timberland Pro
Size 9W Men's Hiker Boot Steel Work Boot, Brown
Mfr # 86515
Zoro # G6056382
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Hiker Boot
- Gender Men's
- Width W
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 86515
- Zoro # G6056382
- UPC # 885641121617
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 4 1/2 in |
Footwear Size | 9 |
Overall Height | 4 1/2 in |
Size (PRINT) | 9 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 86515
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (9178NFOL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19431)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- TAPCO Anchor for Square Post, Steel (054-00038)
- TIMBERLAND PRO Loafer Shoe, W, 12, Brown, PR (TB153534230)
- TIMBERLAND PRO Size 9-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Timberland Pro Foot Protection