Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 9 Men's Pull On Composite Boot, Brown
Mfr # TB0A25F5214
Zoro # G904104870
product price: $163.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A25F5214
- Zoro # G904104870
- UPC # 193392620229
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Footwear Width | M |
Boot Height | 9 1/2 in |
Footwear Size | 9 |
Overall Height | 9 1/2 in |
Size (PRINT) | 9 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number A25F5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- KLEIN TOOLS Cooling PVA Towel, Blue, 2-Pack (60230)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (7157-0238-001)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 29 dB, VeriShield (1035195-VS)
- TIMBERLAND PRO Miner Boot, W, 4, Black, PR (TB0A5QXJ001)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- AVENGER SAFETY FOOTWEAR Size 13 HAMMER 1000G CN PR, MENS PR (A7577-13M)
- Timberland Pro Foot Protection