Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 9 1/2 Men's Work Boot, Black/Gray
Mfr # TB0A1Q3F001
Zoro # G209984504
product price: $108.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size 9 1/2
- Color Black/Gray
- Width W
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1Q3F001
- Zoro # G209984504
- UPC # 191478702661
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number TB0A1Q3F001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 85, E Width (484072BLK085)
- ESS Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Influx Pivot Series (EE7018-01)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 30 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-300)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO 8-Inch Work Boot, M, 14, Brown, PR (TB089646214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB192615214)
- TIMBERLAND PRO Size 12 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Hiker Boot, W, 14, Black, PR (TB0A2CB8001)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- Timberland Pro Foot Protection