Shop All Steel Toe Boots
Timberland Pro
Size 9-1/2 Men's Hiker Boot Steel Work Boot, Brown
Mfr # 86515
Zoro # G6056391
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Hiker Boot
- Gender Men's
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 86515
- Zoro # G6056391
- UPC # 885641121488
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | M |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 4 1/2 in |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 4 1/2 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 86515
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- UMBO Polypropylene Hood, Combined Bouffant & Beard Guard, Blue, 1000/CS, 1000PK (H264B-L)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 7 Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Men PRO(R) Flume Work Waterproofof Steel (TB0A29B8214)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- GEORGIA BOOT Size 12 Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- Timberland Pro Steel Toe Boots