Shop All Steel Toe Boots
Timberland Pro
Size 8W Men's Hiker Boot Steel Work Boot, Brown
Mfr # 86515
Zoro # G6056346
product price: $112.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 86515
- Zoro # G6056346
- UPC # 885641121594
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Size (PRINT) | 8 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 86515
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-198)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, L, PR (451L-09)
- TAPE LOGIC Tape Logic® Number Labels, "12", 2" Circle, Fluorescent Red, 500/Roll (DL6780)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) (488C11)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB1A29H7214)
- TIMBERLAND PRO Size 12 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Men PRO(R) TiTAN(R) Trekker Waterproofof (TB085520214)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- CAT FOOTWEAR Size 10-1/2W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Timberland Pro Steel Toe Boots