Shop All Steel Toe Boots
Timberland Pro
Size 8 Men's 6 in Work Boot Steel Work Boot, Burgundy
Mfr # TB050504214
Zoro # G9025624
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB050504214
- Zoro # G9025624
- UPC # 882763890032
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Height | 6 in |
Footwear Width | M |
Heel Height | 1/2 in |
Footwear Size | 8 |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Burgundy, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Burgundy, Puncture Resistant Insole No, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI10SY)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Medium (HW100FG (M))
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK (18-33001)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-4-R-10)
- TIMBERLAND PRO Men PRO(R) Flume Work Waterproofof Steel (TB0A29B8214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO Oxford Shoe, M, 9, Brown, PR (TB147028210)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11 1/2, Tan, PR (TB1A1Q8K231)
- CAROLINA SHOE Size 9-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- Timberland Pro Foot Protection