Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 8 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown
Mfr # 50506
Zoro # G9025904
product price: $139.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Gender Men's
- Color Haystack Brown
- Width M
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 50506
- Zoro # G9025904
- UPC # 882763890599
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1/2 in |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0055YB)
- EARTH EDGE Kneeling Pad Blk Rubber (EE000286)
- DUPONT Tyvek 400 Disp. Lab Coat, XL, White, PK30 (TY212SWHXL003000)
- ULTRATECH Drum Spill Containment Pallet, 99 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (2360)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (TB026038001)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 8 1/2, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- AVENGER SAFETY FOOTWEAR Size 12 BLADE 8 EYE AT, MENS PR (A303-12W)
- Timberland Pro Foot Protection