Shop All Steel Toe Boots
Timberland Pro
Size 8-1/2W Men's Hiker Boot Steel Work Boot, Brown
Mfr # 86515
Zoro # G6056364
product price: $136.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 86515
- Zoro # G6056364
- UPC # 885641121600
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 4 1/2 in |
Size (PRINT) | 8 1/2 |
Overall Height | 4 1/2 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 86515
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Amber Anti-Fog (22476)
- ZORO SELECT STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS (20Y504)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Red (PD2909XL)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF501AF-BLK)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8 1/2, Brown, PR (TB165016713)
- TIMBERLAND PRO Size 10-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB153534230)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- Timberland Pro Steel Toe Boots