Shop All Steel Toe Boots
Timberland Pro
Size 8-1/2 Men's Miner Boot Steel Work Boot, Black
Mfr # 53531
Zoro # G9027557
Free Shipping & Returns
Not eligible for select promotions
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Miner Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # 53531
- Zoro # G9027557
- UPC # 883239452112
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Heel Height | 3/4 in |
Height | 10 in |
Footwear Width | M |
Footwear Size | 8 1/2 |
Overall Height | 10 in |
Size (PRINT) | 8 1/2 |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number 53531
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Watch Cap, Beene, OD Green, S/M (89250)
- ACCUFORM Electronic Scoreboard, 20 in. W, 28 in. H (SCK104)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, 2XL (SMB2-06-XXL)
- ERB SAFETY Eyewear Retainer, Hi-Vis Pink, Nylon Cord (15323)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 14 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 7 Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB147001242)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- Timberland Pro Foot Protection