Shop All Steel Toe Boots
Timberland Pro
Size 8-1/2 Men's Hiker Boot Steel Work Boot, Brown
Mfr # 86515
Zoro # G6056355
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Hiker Boot
- Gender Men's
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 86515
- Zoro # G6056355
- UPC # 885641121464
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Height | 4 1/2 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 8 1/2 |
Overall Height | 4 1/2 in |
Size (PRINT) | 8 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 86515
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (29JV36)
- ZING Protection Dispenser, 12inHx11-1/2inW (7307)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X144 (210144SBY-LAGS)
- MCR SAFETY Shoulder Full Leather Back, L, PK12 (1417A)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11 1/2, Brown, PR (TB152561214)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Loafer Shoe, M, 10, Brown, PR (TB153534230)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A1ZVF214)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1B7F001)
- CAROLINA SHOE Size 7-1/2 Men's Logger Boot Steel Work Boot, Brown (1821)
- Timberland Pro Foot Protection