Shop All Steel Toe Boots
Timberland Pro
Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat
Mfr # 65016
Zoro # G6047517
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Wheat
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 65016
- Zoro # G6047517
- UPC # 768372789335
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 3/4 in |
Height | 6 in |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Freeze-restnt Safety Station (GFR1902SSH)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3RUG2, PR (BO500BL-V)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- MOLDEX N95 Disposable Respirator, Molded Nose Bridge, Dual Headstrap/Adjustable, Gray, M/L, Pack of 10 (4600)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Oxford Shoe, M, 12, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 16, Black, PR (TB126064001)
- TIMBERLAND PRO Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- Timberland Pro Steel Toe Boots