Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # TB0A1WSB214
Zoro # G3717680
product price: $159.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Boot Material All Leather
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1WSB214
- Zoro # G3717680
- UPC # 193393007234
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | M |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number A1WSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-735 VEND PK)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Large (Size 9), 100 Pack (2XMA8)
- TIMBERLAND PRO 8-Inch Work Boot, M, 8, Brown, PR (TB089646214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11 1/2, Brown, PR (TB192615214)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB189697214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- AVENGER SAFETY FOOTWEAR Size 7 FLIGHT AT, MENS PR (A7420-7W)
- Timberland Pro Foot Protection