Shop All Steel Toe Boots
Timberland Pro
Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Burgundy
Mfr # TB050504214
Zoro # G9025581
product price: $154.95
/pr
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB050504214
- Zoro # G9025581
- UPC # 882763890162
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | W |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Burgundy, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Burgundy, Puncture Resistant Insole No, Size 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Lined Winter Convict The Breakdown - Medium PR (91051-M)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 4X-Large/5X-Large (48-73-5164)
- SAFETYPOSTER.COM Safety Poster, Heat Stress, ENG (P4433)
- 3M Versaflo(TM) Economy Hood, S/M, PK20 (S-403S-20)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Tan, PR (TB1A1Q8K231)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Brown, PR (TB126388210)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB153359242)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 M)
- Timberland Pro Foot Protection