Timberland Pro

Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Steel Toe Boots

Key Features

  • Promotion Restriction Not eligible for promotion
  • Footwear Style 6 in Work Boot
  • Gender Men's
  • Size 7 1/2
  • Width M
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 7 1/2
Width M
Height 6 in
Footwear Width M
Heel Height Less Than 1/2 in
Footwear Size 7 1/2
Size (PRINT) 7 1/2
Overall Height 6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products