Timberland Pro

Size 7-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown


product price: $169.95
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Toe Type Alloy
  • Gender Men's
  • Color Brown
  • Width W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 7 1/2
Width W
Footwear Width W
Heel Height 3/4 in
Height 6 in
Footwear Size 7 1/2
Overall Height 6 in
Size (PRINT) 7 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.