Shop All Steel Toe Boots
Timberland Pro
Size 6 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # A172T
Zoro # G3746624
product price: $175.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # A172T
- Zoro # G3746624
- UPC # 889589571657
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 6 |
Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Size (PRINT) | 6 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6, Static Dissipative No, Style Number A172T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del left (A-1218 Delivery Signs - Del left)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs. (670600)
- NMC Do Not Enter Sign - Bilingual, ESC703AB (ESC703AB)
- TIMBERLAND PRO Size 7-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 8-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Size 10W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO 6-Inch Work Boot, W, 14, Black, PR (TB126064001)
- CARHARTT Size 10 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 10M)
- Timberland Pro Steel Toe Boots