Shop All Steel Toe Boots
Timberland Pro
Size 15 Men's Hiker Boot Steel Work Boot, Brown
Mfr # TB0A1Q8O214
Zoro # G3738714
original price:
$119.51
8% off
new price: $109.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width M
- Upper Boot Material Leather/Fabric
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1Q8O214
- Zoro # G3738714
- UPC # 191929378094
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 15 |
Width | M |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 15 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 15, Static Dissipative No, Style Number A1Q8O, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, L, PK12 (8750L)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ2)
- MCR SAFETY Glasses, BearKat BK1 Clear Lens - BULK, 12PK (BK110N)
- TIMBERLAND PRO Loafer Shoe, W, 12, Brown, PR (TB153534230)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- CARHARTT Size 14 Men's Western Boot Steel Work Boot, Brown (CMP1200 14W)
- Timberland Pro Steel Toe Boots