Shop All Steel Toe Boots
Timberland Pro
Size 14 Men's Hiker Boot Steel Work Boot, Brown
Mfr # TB0A1Q8O214
Zoro # G3746642
product price: $109.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width W
- Upper Boot Material Leather/Fabric
- Footwear Sole Pattern Pro Rubber Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1Q8O214
- Zoro # G3746642
- UPC # 191929378872
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | W |
Height | 6 in |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 14 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number A1Q8O, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518006)
- MSA SAFETY Sampling Line, Silicone Rubber, 1/4x25 ft. (10040664)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 5PK (BB-4024-5PK)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO Size 12W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Men PRO(R) Hypercharge TRD Waterproofof (TB0A25GP214)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- CARHARTT Size 12W Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- Timberland Pro Steel Toe Boots