Shop All Steel Toe Boots
Timberland Pro
Size 12W Men's Hiker Boot Steel Work Boot, Brown
Mfr # 86515
Zoro # G6056504
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Hiker Boot
- Gender Men's
- Width W
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # 86515
- Zoro # G6056504
- UPC # 885641121679
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | W |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | 4 1/2 in |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 4 1/2 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 86515
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 46 ft. L x PVC Sponge, 1/2" Thick (452.12X3X46BYL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Suit 3 P, L (2403L)
- VP RACING FUELS 5.5 GAL YELLOW VP UTILITY JUG W/ HOSE (3556-CA)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- TIMBERLAND PRO Size 10W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 9-1/2W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 12, M, PR (P89817)
- Timberland Pro Steel Toe Boots