Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 12 Men's Work Boot, Black/Gray
Mfr # TB0A1Q3F001
Zoro # G109984321
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black/Gray
- Size 12
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1Q3F001
- Zoro # G109984321
- UPC # 191478702104
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number TB0A1Q3F001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5W)
- ARIAT Size 8-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- 3M Hardhat White (SWX00344-01)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 36 in H, 3 in L, 13 in W, Orange (155-OHT12-EG)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB150507001)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Hiker Shoe, M, 8, Brown, PR (TB1A219B214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 13, Brown, PR (TB1A1WSB214)
- CAT FOOTWEAR Work Boots, Composite, Men, 10.5, M, Black, PR (P89955)
- Timberland Pro Foot Protection