Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 12 Men's 8 in Work Boot Composite Work Boot, Brown
Mfr # TB089646214
Zoro # G501701540
original price:
$243.65
22% off
new price: $189.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB089646214
- Zoro # G501701540
- UPC # 887235755857
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | W |
Footwear Width | W |
Boot Height | 8 in |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 12 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 89646214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- SELLSTROM Faceshield Adapter, Slotted, Blk, PR (S61970)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- NMC Caution Slow Down Pedestrian Traffic Sign, C607AB (C607AB)
- TIMBERLAND PRO 8-Inch Work Boot, M, 8, Brown, PR (TB089646214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 7 1/2, Brown, PR (TB089646214)
- TIMBERLAND PRO Size Yes Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 7W, PR (89628)
- TIMBERLAND PRO Athletic Shoe, M, 9 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 16 Men's 6 in Work Boot Alloy Work Boot, Brown (TB026063214)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00556 M 090)
- Timberland Pro Composite Toe Boots and Shoes