Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 12 Men's 8 in Work Boot Composite Work Boot, Brown
Mfr # 89628
Zoro # G3738705
product price: $214.95
/pr
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 8 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 89628
- Zoro # G3738705
- UPC # 886543441483
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | W |
Height | 8 in |
Footwear Width | W |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 89628, Toe Cap Material Composite, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Chemical Storage Restricted Access Sign - Bilingual, ESD240RB (ESD240RB)
- CONDOR Spill Kit, Universal (35ZR69)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black (910)
- VIKING Open Road 150D Suit - Yellow (2900Y-L)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 11M, PR (89628)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 10-1/2W, PR (89628)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 7W, PR (89628)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- WOLVERINE Size 8 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- Timberland Pro Composite Toe Boots and Shoes