Shop All Steel Toe Boots
Timberland Pro
Size 12 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester
Mfr # TB047001242
Zoro # G6048664
product price: $154.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB047001242
- Zoro # G6048664
- UPC # 882763115913
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | M |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Rancher Worchester, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (2061-XL (10))
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Blue (GWP-FKDM-BL)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Lavender w/Black (NRB-LAVENDER)
- TIMBERLAND PRO Size 9W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB147001242)
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- CARHARTT Size 11-1/2 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- Timberland Pro Foot Protection