Shop All Steel Toe Boots
Timberland Pro
Size 12 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 52562
Zoro # G6091714
product price: $169.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$169.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 52562
- Zoro # G6091714
- UPC # 883240765645
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | W |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | W |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 52562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1323)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Yellow, Knit Cuff (9318K13T)
- GLOWSHIELD Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FO (XL))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-927)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB153359242)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB11064A001)
- TIMBERLAND PRO Men PRO(R) TiTAN(R) Trekker Waterproofof (TB085520214)
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Timberland Pro Steel Toe Boots