Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 12 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # TB0A1WSB214
Zoro # G3703154
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Boot Material All Leather
- Max. Heat Rating 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A1WSB214
- Zoro # G3703154
- UPC # 192362510799
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | W |
Heel Height | 1/2 in |
Footwear Width | W |
Height | 6 in |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number A1WSB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (S3275S)
- MCR SAFETY 12 Pr Cut Pro Hero 7 Gauge ARX Aramid Fiber Cut Rstnt Wk Glvs XL (93861-XL)
- TINGLEY RUBBER Tingley® 35111 Workbrutes® Hi-Top Work Overshoes, Black, Cleated Outsole, Small (35111.SM)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO Size 5W Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Size 8 1/2 Women's Pull On Alloy Boot, Turkish Coffee (TB0A2959214)
- TIMBERLAND PRO Size 11 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Athletic Shoe, 7 1/2, Brown, PR (TB0A219B214)
- REEBOK Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- Timberland Pro Composite Toe Boots and Shoes