Shop All Steel Toe Boots
Timberland Pro
Size 11 Men's 6 in Work Boot Steel Work Boot, Wheat
Mfr # 65016
Zoro # G6047571
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Wheat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 65016
- Zoro # G6047571
- UPC # 768372789441
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Height | 6 in |
Heel Height | 3/4 in |
Footwear Width | M |
Footwear Size | 11 |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - XL (48-73-8933B)
- HALO AREA LED D2D GRY 10000L (ALS10A40GY)
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (964L)
- TIMBERLAND PRO Size 11 Men's 8 in Work Boot Steel Work Boot, Wheat (TB026002713)
- TIMBERLAND PRO 6-Inch Work Boot, W, 15, Brown, PR (TB133034214)
- TIMBERLAND PRO Size 14 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO Size 15 Men's Hiker Boot Steel Work Boot, Brown (TB0A1Q8O214)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB1A1B6U001)
- DANNER Chelsea Boot, D, 11, Brown, PR (15484-11D)
- Timberland Pro Steel Toe Boots