Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 11 Men's 6 in Work Boot Alloy Work Boot, Brown
Mfr # 85594
Zoro # G6044981
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Alloy
- Gender Men's
- Color Brown
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 85594
- Zoro # G6044981
- UPC # 885641121099
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | W |
Footwear Width | W |
Heel Height | 3/4 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 85594
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x32in. (101626-211 36 32)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 2X)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (KKC4N-01-XS)
- TIMBERLAND PRO Size 7-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Hiker Boot, W, 14, Black, PR (TB0A2CB8001)
- TIMBERLAND PRO Size 7W Men's 6 in Work Boot Composite Work Boot, Brown (92615)
- TIMBERLAND PRO Athletic Shoe, W, 10, Gray, PR (TB0A2B6X065)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 11 (XAS9P/5562YP533-11)
- Timberland Pro Foot Protection