Shop All Steel Toe Boots
Timberland Pro
Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown
Mfr # 52561
Zoro # G9026507
product price: $150.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 52561
- Zoro # G9026507
- UPC # 883240765355
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | W |
Height | 8 in |
Footwear Width | W |
Heel Height | 1/2 in |
Overall Height | 8 in |
Size (PRINT) | 11 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- HEXARMOR Work Gloves, Rig Lizard, Size 2XL, PR (2021X-XXL (11))
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7913B/9L)
- CONDOR U-Block Vest, Unrated Pink, Universal (53YM05)
- TIMBERLAND PRO Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB1A29H7214)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Timberland Pro Foot Protection