Shop All Steel Toe Boots
Timberland Pro
Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown
Mfr # 52561
Zoro # G9026491
product price: $151.99
/pr
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 8 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 52561
- Zoro # G9026491
- UPC # 883240765218
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | M |
Heel Height | 1/2 in |
Height | 8 in |
Footwear Width | M |
Size (PRINT) | 11 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX300GL)
- CONDOR Reading Glasses, +2.00, Clear (52RW71)
- TAPCO Sign Post, Green, Steel, 6 ft L (054-00001)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB310D)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Met-Guard (TB0A1GHM001)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- ARIAT Size 11 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- Timberland Pro Foot Protection