Shop All Steel Toe Boots
Timberland Pro
Size 10 Men's 8 in Work Boot Steel Work Boot, Briar Brown
Mfr # 52561
Zoro # G9026473
product price: $169.99
/pr
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 8 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 52561
- Zoro # G9026473
- UPC # 883240765188
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Heel Height | 1/2 in |
Footwear Width | M |
Height | 8 in |
Size (PRINT) | 10 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS Quickserve Embossed Cast Straight Cuff Polyethylene Glove, PK1000 (303362365)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 30" H (SPKHZ-30)
- AVENGER SAFETY FOOTWEAR Size 11 HAMMER 1000G CN PR, MENS PR (A7577-11M)
- VGUARD A3CH2, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, Large, 500 PK, Blue (A3CH23)
- TIMBERLAND PRO Men PRO(R) Hypercharge TRD Waterproofof (TB0A25GP214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Mens PRO(R) Hypercharge 8" Waterproof (TB0A1KQ2214)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB147001242)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- Timberland Pro Foot Protection