Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 10 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # 50507
Zoro # G9025992
product price: $131.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 50507
- Zoro # G9025992
- UPC # 882763891053
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 10 |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377XXL-10)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 7 ft Roll Length, 3/8 in Roll Width, Black on White (M21-187-C-342)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 7-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO 8-Inch Work Boot, M, 8, Brown, PR (TB089646214)
- CARHARTT Athletic Shoe, M, 11, Black, PR (CMD3461 11M)
- Timberland Pro Composite Toe Boots and Shoes