Shop All Steel Toe Boots
Timberland Pro
Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown
Mfr # 52561
Zoro # G9026455
product price: $165.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 52561
- Zoro # G9026455
- UPC # 883240765195
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Heel Height | 1/2 in |
Footwear Width | M |
Height | 8 in |
Footwear Size | 10 1/2 |
Overall Height | 8 in |
Size (PRINT) | 10 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Rubber Boot, Men's, 15, Mid-Calf, Black, PR (885999105208)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (24009043)
- ANSELL Electrical Gloves, Size 10, Class 1, PR (CLASS 1 Y 16)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Medium, White, 25 Pack (TY122SWHMD002500)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Men PRO(R) Hypercharge TRD Waterproofof (TB0A25GP214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Brown, PR (TB126388210)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 6 1/2, Tan, PR (TB1A2QVU231)
- MICHELIN Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XHY662)
- Timberland Pro Steel Toe Boots