Shop All Steel Toe Boots
This Product is Discontinued
Timberland Pro
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (Discontinued)
Mfr # 85591
Zoro # G6044692
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 10 1/2
- Width W
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 85591
- Zoro # G6044692
- UPC # 883081986537
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | W |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | W |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.